Zoro Homepage

Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Bright

  • Mfr # VTSPO5005 -REPLACE EDP#82601B

  • Zoro # G7653235


product price: $20.49
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5005 -REPLACE EDP#82601B
Zoro #
G7653235
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Thread Length
33/64"
Tap Thread Size
#4-40
Shank Length
15/16 in
65% Thread Drill Size
2.30 mm
Thread Size
#4-40
55% Thread Drill Size
3/32 in
Square Size
0.1080 in
75% Thread Drill Size
2.20 mm
Pitch Diameter Limit
H2

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 33/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.