Zoro Homepage

Spiral Point Tap, #4-40, UNC, 2 Flutes, Oxide

  • Mfr # 19881

  • Zoro # G3798250


product price: $43.19
/ea

Key Features

Shank Dia.
3.5810"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Size
0.1120"
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19881
Zoro #
G3798250
UPC #
4021169287183
Country of Origin
Multiple

Dimensions

Shank Dia.
3.5810"
Tap Dimension Type
Inch
Tap Size
0.1120"
Overall Length
1.8800"
Thread Length
0.5100"
Tap Thread Size
#4-40
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Oxide
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Measurement System
Pipe
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Thread Limit
H6
Thread Standard
UNC
Class of Fit
JIS 2

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H6, Class of Fit JIS 2, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.