Spiral Point Tap, #4-40, UNC, 2 Flutes, TiCN
Mfr # 19884
Zoro # G3796263
product price: $49.49
/eaKey Features
Shank Dia.
3.5810"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Size
0.1120"
Tap Style
Spiral Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19884
Zoro #
G3796263
UPC #
4021169287282
Country of Origin
Multiple
Dimensions
Shank Dia.
3.5810"
Tap Dimension Type
Inch
Tap Size
0.1120"
Overall Length
1.8800"
Tap Thread Size
#4-40
Thread Length
0.5100"
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
Pitch Diameter Limit
H5
Details
Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU40EG
Thread Limit
H5
Thread Standard
UNC
Class of Fit
JIS 2
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Right Hand, Thread Length 33/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.