Zoro Homepage

Spiral Point Tap, #4-40, UNC, 2 Flutes, TiCN

  • Mfr # VTSFT5004

  • Zoro # G3782920


product price: $38.49
/ea

Key Features

Shank Dia.
9/64"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Semi-Bottoming
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5004
Zoro #
G3782920
UPC #
4050839411573
Country of Origin
United States

Dimensions

Shank Dia.
9/64"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Tap Thread Size
#4-40
Thread Length
0.5200"
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
DIN-ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Thread Standard
UNC
Thread Limit
H3
Class of Fit
3B

Description

Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Cobalt High Speed Steel, TiCN, Thread Length 33/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.