Zoro Homepage

Spiral Point Tap, #4-48, Bottoming, UNF, 3 Flutes, CrC/C

  • Mfr # VTAFT5050

  • Zoro # G3783812


product price: $15.59
/ea

Key Features

Shank Dia.
9/64"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#4
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAFT5050
Zoro #
G3783812
UPC #
4059782896116
Country of Origin
United States

Dimensions

Shank Dia.
9/64"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
1.8758"
Tap Thread Size
#4-48
Thread Length
0.5122"
Shank Length
15/16 in
Thread Size
#4-48
75% Thread Drill Size
2.32 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNF
Series
WGT
Tap Finish
CrC/C
Cutting Direction - Machining
Right Hand
Material Grade - Machining
GP6520
Thread Limit
H3
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Class of Fit
JIS 2

Description

Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 1 7/8 in, High Speed Steel, CrC/C, Right Hand, Thread Length 33/64 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.