Zoro Homepage

Spiral Point Tap, #4-48, Plug, UNS, 2 Flutes, TiCN

  • Mfr # 19462

  • Zoro # G7699916


product price: $12.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19462
Zoro #
G7699916
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Thread Length
9/16"
Tap Thread Size
#4-48
55% Thread Drill Size
2.45 mm
65% Thread Drill Size
2.45 mm
Shank Length
1 5/16 in
75% Thread Drill Size
2.32 mm
Thread Size
#4-48
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNS
Tap Grouping
Tap
Standards
USCTI 302A
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Measurement System
Pipe
Primary Material Application ISO Code
P
Extended Neck
Yes
Threads per Inch
48
Thread Limit
H2
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Thread Standard
UNF, UNJF
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Series
5301/2301
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
5301/2301
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #4-48, UNF, UNJF, Overall Length 1 7/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.