Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #5-40, Plug, UNC, 3 Flutes, Bright

  • Mfr # VTSPO5365

  • Zoro # G3928010


product price: $12.25
/ea

Key Features

Shank Dia.
1/8"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5365
Zoro #
G3928010
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8"
Tap Size
#5
Tap Dimension Type
Inch
Overall Length
1-15/16"
Tap Thread Size
#5-40
Thread Length
9/16"
Square Size
0.1080 in
65% Thread Drill Size
#37
Thread Size
#5-40
Shank Length
1 1/16 in
55% Thread Drill Size
#36
75% Thread Drill Size
#39
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
H2
Material Grade - Machining
WU40EG
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Series
VT-SPO
Threads per Inch
40
Powdered Metal Base Material
Cobalt
Measurement System
Pipe
Primary Material Application ISO Code
K, M, N, P
Class of Fit
H3
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37/64 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.