Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, TiN

  • Mfr # 5365933

  • Zoro # G3450693


product price: $28.89
/ea

Key Features

Shank Dia.
0.318"
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5365933
Zoro #
G3450693
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Thread Length
43/64"
Pitch Diameter Limit
H3
Size
5/16
Shank Length
1 7/32 in
65% Thread Drill Size
17/64 in
55% Thread Drill Size
I
75% Thread Drill Size
F
Thread Size
5/16"-18
Square Size
0.2360 in

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiN
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI, USCTI
Tap Thread Type
UNC
List Number
8301T
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Standard
UNC
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Steel
Material Grade - Machining
WU41EG
Secondary Material Application ISO Code
K, M, N
Thread Limit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Threads per Inch
18
Primary Material Application ISO Code
P
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, HSS-E, TiN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.