Zoro Homepage

Spiral Point Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, CrC/C

  • Mfr # VTAFT5161

  • Zoro # G3783639


product price: $23.79
/ea

Key Features

Shank Dia.
0.3180"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAFT5161
Zoro #
G3783639
UPC #
4059782928121
Country of Origin
United States

Dimensions

Shank Dia.
0.3180"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2.7078"
Thread Length
0.6900"
Tap Thread Size
5/16"-24
Shank Length
1 1/4 in
Thread Size
5/16"-24
75% Thread Drill Size
I
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Bottoming
Number of Flutes
3
Standards
DIN 371
Tap Thread Type
UNF
Series
WGT
Tap Finish
CrC/C
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Material Grade - Machining
GP6520
Threads per Inch
24
Thread Standard
UNF
Class of Fit
H3

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 45/64 in, High Speed Steel, CrC/C, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H4, Class of Fit H3, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.