Zoro Homepage

Spiral Point Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, CrC/C

  • Mfr # VTAFT5164

  • Zoro # G3782665


product price: $27.99
/ea

Key Features

Shank Dia.
0.3180"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAFT5164
Zoro #
G3782665
UPC #
4059782928510
Country of Origin
United States

Dimensions

Shank Dia.
0.3180"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2.7078"
Tap Thread Size
5/16"-24
Thread Length
0.6900"
Shank Length
1 1/4 in
Thread Size
5/16"-24
75% Thread Drill Size
I
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Bottoming
Number of Flutes
3
Series
WGT
Standards
DIN 376
Tap Finish
CrC/C
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
GP6520
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Thread Limit
H7
Measurement System
Fractional Inch
Thread Standard
UNF
Class of Fit
H3

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 45/64 in, High Speed Steel, CrC/C, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H7, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.