Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/16"-24, Plug, UNF, 2 Flutes, Uncoated

  • Mfr # 18939

  • Zoro # G3368023


product price: $38.89
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18939
Zoro #
G3368023
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
6"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Square Size
0.2380 in
Shank Length
4 27/32 in
65% Thread Drill Size
9/32 in
Thread Size
5/16"-24
75% Thread Drill Size
I
55% Thread Drill Size
9/32 in
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI, USCTI 302
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Uncoated
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Primary Material Application ISO Code
P
Extended Neck
Yes
Series
5301
Secondary Material Application ISO Code
K, M, N
Measurement System
Fractional Inch
Primary Material Application
Steel
Shank Type - Machining
Straight
Threads per Inch
24
Thread Standard
UNF, UNJF
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees
List Number
5301L
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, UNJF, Overall Length 6 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit H3, Number of Flutes 2

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.