Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide
Mfr # 5366140
Zoro # G3000654
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.480"
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5366140
Zoro #
G3000654
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Thread Length
1-5/64"
Tap Thread Size
5/8"-11
Size
5/8
Thread Size
5/8"-11
Square Size
0.3570 in
55% Thread Drill Size
14.20 mm
65% Thread Drill Size
13.90 mm
Shank Length
1 29/32 in
75% Thread Drill Size
13.60 mm
Pitch Diameter Limit
H3
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.