Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide

  • Mfr # VTSPO6033

  • Zoro # G7662965


product price: $63.89
/ea

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6033
Zoro #
G7662965
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12.00mm
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
110.00mm
Tap Thread Size
5/8"-11
Thread Length
24.00mm
Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm
Shank Length
2 5/16 in
75% Thread Drill Size
13.60 mm
65% Thread Drill Size
14.20 mm
Square Size
0.3540 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Oxide
Tap Grouping
Tap
Standards
DIN 376
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Spiral Direction
Neutral
Measurement System
Fractional Inch
Threads per Inch
11
Series
VT-SPO
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
2B
Primary Material Application ISO Code
K, M, P
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.