Spiral Point Tap, #6-32, Bottoming, UNC, 3 Flutes, CrC/C
Mfr # VTAFT5062
Zoro # G3797715
product price: $19.79
/eaKey Features
Shank Dia.
9/64"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Bottoming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTAFT5062
Zoro #
G3797715
UPC #
4059782897021
Country of Origin
United States
Dimensions
Shank Dia.
9/64"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2.0274"
Tap Thread Size
#6-32
Thread Length
0.3819"
Thread Size
#6-32
Shank Length
1 1/8 in
75% Thread Drill Size
#36
Pitch Diameter Limit
H5
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 1/32 in, High Speed Steel, CrC/C, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.