Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #6-32, Bottoming, UNC, 3 Flutes, CrC/C

  • Mfr # VTAFT5063

  • Zoro # G3785361


product price: $19.79
/ea

Key Features

Shank Dia.
9/64"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAFT5063
Zoro #
G3785361
UPC #
4059782897151
Country of Origin
United States

Dimensions

Shank Dia.
9/64"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2.0274"
Tap Thread Size
#6-32
Thread Length
0.3819"
Thread Size
#6-32
Shank Length
1 1/8 in
75% Thread Drill Size
#36
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
CrC/C
Series
WGT
Tap Thread Type
UNC
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Material Grade - Machining
GP6520
Thread Limit
H6
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Thread Standard
UNC
Class of Fit
H3

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 1/32 in, High Speed Steel, CrC/C, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H6, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.