Spiral Point Tap, #6-32, UNC, 2 Flutes, Oxide
Mfr # 19859
Zoro # G3795819
product price: $14.89
/eaKey Features
Shank Dia.
3.5810"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Size
0.1380"
Tap Style
Spiral Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19859
Zoro #
G3795819
UPC #
4021169286506
Country of Origin
Multiple
Dimensions
Shank Dia.
3.5810"
Tap Dimension Type
Inch
Tap Size
0.1380"
Overall Length
1.9900"
Tap Thread Size
#6-32
Thread Length
0.3800"
Thread Size
#6-32
75% Thread Drill Size
#36
Pitch Diameter Limit
H4
Details
Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Oxide
Coolant Fed
Non-Coolant Through
Thread Limit
H4
Material Grade - Machining
WP49EG
Measurement System
Pipe
Thread Standard
UNC
Class of Fit
H3
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 1 63/64 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H4, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.