Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #6-32, UNC, 2 Flutes, TiCN

  • Mfr # 19838

  • Zoro # G3782701


product price: $34.59
/ea

Key Features

Shank Dia.
3.5810"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Size
0.1380"
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19838
Zoro #
G3782701
UPC #
4021169285660
Country of Origin
Multiple

Dimensions

Shank Dia.
3.5810"
Tap Dimension Type
Inch
Tap Size
0.1380"
Overall Length
1.9900"
Thread Length
0.3800"
Tap Thread Size
#6-32
Thread Size
#6-32
75% Thread Drill Size
#36
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
TiCN
Coolant Fed
Non-Coolant Through
Thread Limit
H7
Measurement System
Pipe
Material Grade - Machining
WU40EG
Thread Standard
UNC
Class of Fit
H3

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 1 63/64 in, High Speed Steel, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H7, Class of Fit H3, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.