Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #6-40, Plug, Metric Fine, 2 Flutes, TiCN

  • Mfr # 19037

  • Zoro # G7673397


product price: $14.89
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19037
Zoro #
G7673397
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-40
Pitch Diameter Limit
H2
Thread Length
11/16"
75% Thread Drill Size
#33
Thread Size
#6-40
55% Thread Drill Size
#31
65% Thread Drill Size
#32
Square Size
0.1100 in
Shank Length
1 9/32 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
List Number
5301/2301
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
USCTI 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Thread Standard
UNF, UNJF
Thread Limit
H2
Series
5301/2301
Spiral Direction
Neutral
Primary Material Application
Steel
Threads per Inch
40
Shank Type - Machining
Straight
Extended Neck
No
Secondary Material Application ISO Code
K, M, N
Measurement System
Pipe
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 2 in, High Speed Steel, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.