Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 7/16"-20, Plug, UNC, 3 Flutes, Oxide

  • Mfr # VTSPO5415

  • Zoro # G7668967


product price: $48.69
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5415
Zoro #
G7668967
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
6"
Tap Thread Size
7/16"-20
Thread Length
7/8"
65% Thread Drill Size
10.00 mm
Thread Size
7/16"-20
Square Size
0.2390 in
75% Thread Drill Size
9.95 mm
Shank Length
1 11/16 in
55% Thread Drill Size
10.20 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Standards
ANSI 6" Extension
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Thread Limit
H3
Measurement System
Fractional Inch
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Series
VT-SPO
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Thread Standard
UNF
Threads per Inch
20
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 6 in, Cobalt High Speed Steel, Black Oxide, Right Hand, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.