Spiral Point Tap, #8-32, Bottoming, UNC, 3 Flutes, CrC/C
Mfr # VTAFT5084
Zoro # G3785562
product price: $23.49
/eaKey Features
Shank Dia.
0.1680"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Bottoming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTAFT5084
Zoro #
G3785562
UPC #
4059782898066
Country of Origin
United States
Dimensions
Shank Dia.
0.1680"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2.1616"
Thread Length
0.3800"
Tap Thread Size
#8-32
Thread Size
#8-32
Shank Length
1 7/32 in
75% Thread Drill Size
3.40 mm
Pitch Diameter Limit
H7
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 5/32 in, High Speed Steel, CrC/C, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H7, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.