Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #8-32, Bottoming, UNC, 3 Flutes, CrC/C

  • Mfr # VTAFT5085

  • Zoro # G3784339


product price: $18.89
/ea

Key Features

Shank Dia.
0.1680"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAFT5085
Zoro #
G3784339
UPC #
4059782898196
Country of Origin
United States

Dimensions

Shank Dia.
0.1680"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2.1616"
Tap Thread Size
#8-32
Thread Length
0.3800"
Shank Length
1 7/32 in
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Pitch Diameter Limit
H8

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
CrC/C
Standards
DIN 376
Tap Thread Type
UNC
Series
WGT
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Material Grade - Machining
GM6515
Thread Limit
H8
Thread Standard
UNC
Class of Fit
JIS 2

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 5/32 in, High Speed Steel, CrC/C, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H8, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.