Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, Oxide

  • Mfr # VTSPO6011

  • Zoro # G7662910


product price: $18.59
/ea

Key Features

Shank Dia.
4.50mm
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6011
Zoro #
G7662910
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.50mm
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
63.00mm
Thread Length
11.00mm
Tap Thread Size
#8-32
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.60 mm
Shank Length
1 13/32 in
Square Size
0.1340 in
55% Thread Drill Size
3.60 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
Tap
Standards
DIN 371
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Pipe
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WP49EG
Thread Standard
UNC
Series
VT-SPO
Extended Neck
Yes
Threads per Inch
32
Thread Limit
2B
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.