Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiCN

  • Mfr # VTSPO5022

  • Zoro # G3790663


product price: $21.99
/ea

Key Features

Shank Dia.
5/64 in
Tap Material
HSS-E
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5022
Zoro #
G3790663
UPC #
4050839488469
Country of Origin
United States

Dimensions

Shank Dia.
5/64 in
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2 3/32 in
Thread Length
3/8 in
Tap Thread Size
#8-32
Shank Length
1 3/16 in
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
HSS-E
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Series
WGT
Standards
DIN 371
Thread Direction
Right Hand
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WU40EG
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Thread Limit
H2
Thread Standard
UNC
Class of Fit
JIS 2

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.