Spiral Point Tap, #8-32, UNC, 2 Flutes, Oxide
Mfr # 16291
Zoro # G3785185
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
4.2670"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Size
0.1640"
Tap Style
Spiral Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16291
Zoro #
G3785185
UPC #
4021169280771
Country of Origin
United States
Dimensions
Shank Dia.
4.2670"
Tap Dimension Type
Inch
Tap Size
0.1640"
Overall Length
2.1200"
Tap Thread Size
#8-32
Thread Length
0.3800"
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Pitch Diameter Limit
H7
Details
Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Tap Finish
Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Measurement System
Pipe
Thread Limit
H7
Thread Standard
UNC
Class of Fit
JIS 2
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H7, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.