Zoro Homepage

Spiral Point Tap, #8-32, UNC, 2 Flutes, TiCN

  • Mfr # 19774

  • Zoro # G3784284


product price: $15.89
/ea

Key Features

Shank Dia.
4.2670"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Size
0.1640"
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19774
Zoro #
G3784284
UPC #
4021169282720
Country of Origin
Multiple

Dimensions

Shank Dia.
4.2670"
Tap Dimension Type
Inch
Tap Size
0.1640"
Overall Length
2.1200"
Tap Thread Size
#8-32
Thread Length
0.3800"
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
ANSI
Material Grade - Machining
WP42EG
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Thread Standard
UNC
Class of Fit
JIS 2

Description

Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 1 7/8 in, High Speed Steel, TiN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.