Spiral Point Tap, #8-36, Plug, UNF, 3 Flutes, Bright
Mfr # VTSPO5381
Zoro # G3927791
product price: $11.19
/eaKey Features
Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO5381
Zoro #
G3927791
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/16"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/8"
Tap Thread Size
#8-36
75% Thread Drill Size
#29
65% Thread Drill Size
9/64 in
Square Size
0.1290 in
Thread Size
#8-36
Shank Length
1 3/16 in
55% Thread Drill Size
#27
Pitch Diameter Limit
H2
Description
Spiral Point Tap, Thread Size #8-36, UNF, Overall Length 2 3/32 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.