Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 9/16"-12, Plug, UNC, 3 Flutes, Oxide

  • Mfr # VTSPO6031

  • Zoro # G7662798


product price: $47.69
/ea

Key Features

Shank Dia.
11.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
9/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6031
Zoro #
G7662798
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
11.00mm
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
110.00mm
Thread Length
25.00mm
Tap Thread Size
9/16"-12
65% Thread Drill Size
1/2 in
75% Thread Drill Size
12.20 mm
Thread Size
9/16"-12
55% Thread Drill Size
1/2 in
Shank Length
2 7/32 in
Square Size
0.3540 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN 376
Tap Thread Type
UNC
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP49EG
Series
VT-SPO
Thread Limit
2B
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
12
Thread Standard
UNC
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Class of Fit
2B
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 21/64 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 63/64 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.