Zoro Homepage

Spiral Point Tap, 9/16"-18, Plug, UNJC, 2 Flutes, Oxide

  • Mfr # VTSPO5057

  • Zoro # G3790079


product price: $27.19
/ea

Key Features

Shank Dia.
0.3180"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5057
Zoro #
G3790079
UPC #
4050839497911
Country of Origin
United States

Dimensions

Shank Dia.
0.3180"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2.7200"
Tap Thread Size
9/16"-18
Thread Length
0.6900"
Thread Size
9/16"-18
Shank Length
1 7/32 in
75% Thread Drill Size
12.90 mm
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
DIN-ANSI
Series
WGT
Tap Thread Type
UNJC
Thread Direction
Right Hand
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP42EG
Thread Limit
H7
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Threads per Inch
18
Thread Standard
UNC
Class of Fit
2B

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Cobalt, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H7, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.