Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Bottoming, 2

  • Mfr # 13606

  • Zoro # G7698260


product price: $20.39
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13606
Zoro #
G7698260
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Tap Thread Size
#2-56
Pitch Diameter Limit
H2
Thread Length
7/16"
55% Thread Drill Size
#49
Square Size
0.1100 in
65% Thread Drill Size
1.80 mm
Shank Length
1 9/32 in
75% Thread Drill Size
1.73 mm
Thread Size
#2-56

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Number of Pieces
1
Tap Grouping
Tap
Standards
USCTI 302A
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Uncoated
List Number
5302
Cutting Direction - Machining
Right Hand
Series
5302
Thread Standard
UNC, UNJC
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Pipe
Spiral Direction
Neutral
Thread Limit
H2
Threads per Inch
56
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.