Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Bottoming, 2

  • Mfr # 13630

  • Zoro # G7698489


product price: $12.59
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13630
Zoro #
G7698489
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
7/8"
Tap Thread Size
#10-24
Shank Length
1 1/2 in
Square Size
0.1520 in
75% Thread Drill Size
#25
55% Thread Drill Size
#21
Thread Size
#10-24
65% Thread Drill Size
#23
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI 302A
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Series
5302
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
UNC, UNJC
Secondary Material Application ISO Code
K, M, N
Measurement System
Pipe
Primary Material Application ISO Code
P
Extended Neck
Yes
Thread Limit
H3
Threads per Inch
24
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
H3
Spiral Direction
Neutral
Helix Angle
0 Degrees
List Number
5302
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.