Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M10-1.5, Metric, 2 Flutes, TiCN

  • Mfr # VTSFT6579

  • Zoro # G3796315


product price: $63.19
/ea

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Bottoming
Tap Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6579
Zoro #
G3796315
UPC #
4050839549887
Country of Origin
United States

Dimensions

Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
100.00mm
Thread Length
18.00mm
Tap Thread Size
M10-1.5
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Standards
DIN 371
Tap Thread Type
Metric
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Standard
Metric
Class of Fit
6H
Thread Limit
6H

Description

Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt High Speed Steel, TiCN, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.