Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes, Oxide
Mfr # 5367309
Zoro # G2848307
product price: $47.49
/eaKey Features
Shank Dia.
9.68mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5367309
Zoro #
G2848307
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.61mm
Tap Thread Size
M10-1.5
Pitch Diameter Limit
D10
Thread Length
19.05mm
Size
M10
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
Thread Size
M10x1.5
Shank Length
35.80 mm
Square Size
7.21 mm
55% Thread Drill Size
8.90 mm
Description
Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 74.3 mm, Cobalt, Black Oxide, Right Hand, Thread Length 19.1 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.