Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, TiCN

  • Mfr # VTSPO6531

  • Zoro # G7660731


product price: $54.89
/ea

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6531
Zoro #
G7660731
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M12-1.75
Thread Length
21.00mm
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
Shank Length
66.00 mm
Square Size
7.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN 376
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
List Number
VT-SPO
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Limit
6H
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WP42EG
Thread Standard
Metric
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Pitch
1.75 mm
Primary Material Application ISO Code
K, M, N, P
Series
VT-SPO
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.