Spiral Point Tap, M14-2, Plug, UNF, 3 Flutes, TiCN
Mfr # VTSPO9913
Zoro # G7660235
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO9913
Zoro #
G7660235
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M14-2
Pitch Diameter Limit
6H
Thread Length
24.00mm
Tap Length Standard
DIN
55% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.00 mm
Shank Length
2 1/4 in
Thread Size
M14x2
65% Thread Drill Size
31/64 in
Description
Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 4 21/64 in, Cobalt, TiCN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.