Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M1.6-0.35, Plug, Metric, 2 Flutes, Bright

  • Mfr # 13365

  • Zoro # G3792115


product price: $25.49
/ea

Key Features

Shank Dia.
9/64"
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13365
Zoro #
G3792115
UPC #
4021169497384
Country of Origin
Multiple

Dimensions

Shank Dia.
9/64"
Tap Dimension Type
Metric
Tap Size
M1.6
Overall Length
41.4020mm
Tap Thread Size
M1.6-0.35
Thread Length
5/16"
Thread Size
M1.6x0.35
75% Thread Drill Size
1.25 mm
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright
Standards
ANSI
Thread Direction
Right Hand
Series
WGT
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Thread Limit
H6
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric
Class of Fit
JIS 2

Description

Spiral Point Tap, Thread Size M1.6x0.35, Metric, Overall Length 41.4 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.25 mm, Thread Limit D3, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.