Spiral Point Tap, M16-1.5, Plug, UNF, 3 Flutes, Oxide
Mfr # VTSPO9518
Zoro # G7659867
product price: $68.19
/eaKey Features
Shank Dia.
12.19mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO9518
Zoro #
G7659867
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
12.19mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M16-1.5
Thread Length
24.00mm
75% Thread Drill Size
14.50 mm
65% Thread Drill Size
14.90 mm
55% Thread Drill Size
14.90 mm
Thread Size
M16x1.5
Shank Length
59.00 mm
Tap Length Standard
DIN
Square Size
9.07 mm
Description
Spiral Point Tap, Thread Size M16x1.5, Metric Fine, Overall Length 110 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 14.50 mm, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.