Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M16-2, Plug, Metric, 2 Flutes, TiN

  • Mfr # VTSPO5536

  • Zoro # G3787154


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.1920mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5536
Zoro #
G3787154
UPC #
4050839507238
Country of Origin
United States

Dimensions

Shank Dia.
12.1920mm
Tap Dimension Type
Metric
Tap Size
M16
Overall Length
96.80mm
Thread Length
27.70mm
Tap Thread Size
M16-2
Shank Length
48.80 mm
Thread Size
M16x2
75% Thread Drill Size
14.00 mm
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Series
WGT
Thread Direction
Right Hand
Tap Finish
TiN
Standards
DIN 376
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Limit
D7
Material Grade - Machining
WP49EG
Thread Standard
Metric
Class of Fit
2B

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 96.8 mm, Cobalt, TiCN, Right Hand, Thread Length 27.7 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.