Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M16-2, Plug, UNF, 3 Flutes, Bright

  • Mfr # VTSPO5536 -REPLACE EDP#72631B

  • Zoro # G7658099


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.19mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5536 -REPLACE EDP#72631B
Zoro #
G7658099
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
96.80mm
Tap Thread Size
M16-2
Thread Length
27.70mm
Pitch Diameter Limit
D7
Shank Length
48.80 mm
Square Size
9.07 mm
65% Thread Drill Size
9/16 in
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
75% Thread Drill Size
14.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI 302A
List Number
VT-SPO
Tap Thread Type
UNF
Tap Finish
Bright
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric
Thread Pitch
2.00 mm
Spiral Direction
Neutral
Material Grade - Machining
WU40EG
Thread Limit
D7
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 96.8 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 27.7 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.