Zoro Homepage

Spiral Point Tap, M24-3, Metric, 2 Flutes, TiN

  • Mfr # VTSPO6540

  • Zoro # G3785179


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6540
Zoro #
G3785179
UPC #
4050839537761
Country of Origin
United States

Dimensions

Shank Dia.
18.00mm
Tap Dimension Type
Metric
Tap Size
M24
Overall Length
160.00mm
Tap Thread Size
M24-3
Thread Length
36.00mm
Thread Size
M24x3
75% Thread Drill Size
53/64 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
DIN 371
Tap Finish
TiN
Tap Thread Type
Metric
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Standard
Metric
Thread Limit
6H
Class of Fit
6H

Description

Tap, Thread Size M24x3, Metric, Overall Length 160 mm, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 53/64 in, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.