Spiral Point Tap, M3-0.5, Metric, 2 Flutes, TiCN
Mfr # 19835
Zoro # G3797085
product price: $27.39
/eaKey Features
Shank Dia.
0.1410mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Size
M3
Tap Style
Spiral Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19835
Zoro #
G3797085
UPC #
4021169285424
Country of Origin
Multiple
Dimensions
Shank Dia.
0.1410mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.30mm
Thread Length
14.80mm
Tap Thread Size
M3-0.5
Thread Size
M3x0.5
75% Thread Drill Size
2.50 mm
Pitch Diameter Limit
D11
Details
Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
ANSI
Thread Limit
D11
Material Grade - Machining
WP42EG
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric
Class of Fit
JIS 2
Description
Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49.3 mm, High Speed Steel, TiCN, Right Hand, Thread Length 14.8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D11, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.