Spiral Point Tap, M30-3.5, Modified Bottoming, Metric Coarse, 5 Flutes
Mfr # GT515007
Zoro # G2264355
product price: $561.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M30-3.5
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT515007
Zoro #
G2264355
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
M30-3.5
Shank Dia.
22.00mm
Thread Length
35.00mm
Tap Size
M30
Overall Length
250.00mm
Tap Dimension Type
Metric
75% Thread Drill Size
26.59 mm
Square Size
18.00mm
Thread Size
M30x3.5
65% Thread Drill Size
27.04 mm
Shank Length
100.00 mm
Size
M30
Pitch Diameter Limit
Not Rated
Description
Spiral Flute Tap, Thread Size M30x3.5, Metric, Overall Length 250.00 mm, High Speed Steel, TiCN, Thread Length 35.00 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.