Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Widia Spiral Point Tap, M3.5x0.60, Plug, Metric, 3 Flutes, TiCN VTSPO5616

Spiral Point Tap, M3.5x0.60, Plug, Metric, 3 Flutes, TiCN (Discontinued)

  • Mfr # VTSPO5616
  • Zoro # G7669658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5616
Zoro #
G7669658
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M3.5x0.60
Overall Length
50.50mm
Thread Length
9.70mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D11
Tap Size
M3.5
75% Thread Drill Size
2.90mm
55% Thread Drill Size
#31
Shank Length
28.40mm
Thread Size
M3.5x0.6
65% Thread Drill Size
3.00mm
Square Size
2.74mm

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
Metric
Number of Flutes
3
Standards
USCTI 302A
Tap Style
Spiral Point
Tap Finish
TiCN
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Material
HSS-E
List Number
VT-SPO
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Powdered Metal Base Material
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Thread Limit
D11
Thread Standard
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Material Grade - Machining
WP42EG
Thread Pitch
0.60mm
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 50.50mm, HSS-E, TiCN, Right Hand, Thread Length 9.70mm, 75 Percent Thread Drill Size 2.90mm, Thread Limit D11, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.