Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M36-4, Modified Bottoming, Metric Coarse, 5 Flutes

  • Mfr # GT505009

  • Zoro # G7093441


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M36-4
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT505009
Zoro #
G7093441
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M36-4
Shank Dia.
28.00mm
Tap Dimension Type
Metric
Overall Length
250.00mm
Tap Size
M36
Thread Length
27.00mm
75% Thread Drill Size
32.1 mm
Thread Size
M36x4
Square Size
22.00mm
Shank Length
100.00 mm
65% Thread Drill Size
32.62 mm
Size
M36
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Shank Type - Machining
Straight
Thread Limit
6HX
Thread Standard
Metric
Secondary Material Application
Cast Iron
Helix Angle
15 Degrees
Series
GT50
Thread Pitch
4.00mm
Features
Form C Semi-Bottoming Chamfer
Measurement System
Metric
Material Grade - Machining
GP6520
Tap Shank Standard
ANSI, DIN
Coolant Fed
Non-Coolant Through
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Primary Material Application ISO Code
P
Class of Fit
6HX
List Number
GT50
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M36x4, Metric, Overall Length 250 mm, High Speed Steel, TiCN, Thread Length 40 mm, 75 Percent Thread Drill Size 32.1 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.