Zoro Homepage

Spiral Point Tap, M36-4, Modified Bottoming, Metric Coarse, 5 Flutes

  • Mfr # GT515009

  • Zoro # G6481151


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M36-4
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT515009
Zoro #
G6481151
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M36-4
Tap Dimension Type
Metric
Overall Length
250.00mm
Thread Length
27.00mm
Tap Size
M36
Shank Dia.
28.00mm
Shank Length
100.00 mm
Square Size
22.00mm
Thread Size
M36x4
75% Thread Drill Size
32.1 mm
65% Thread Drill Size
32.62 mm
Size
M36
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Thread Direction
Right Hand
Standards
DIN 376
Tap Material
High Speed Steel
Tap Finish
TiCN
Tap Style
Spiral Point
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Helix Angle
15 Degrees
Secondary Material Application
Cast Iron
Extended Neck
Yes
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Measurement System
Metric
Series
GT51
Thread Pitch
4.00mm
Powdered Metal Base Material
Cobalt
Thread Standard
Metric
Thread Limit
6HX
Features
Form C Semi-Bottoming Chamfer, Through Coolant
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
GP6520
Spiral Direction
Right Hand
Class of Fit
6HX
Number of Pieces
1
List Number
GT51

Description

Spiral Flute Tap, Thread Size M36x4, Metric, Overall Length 250 mm, High Speed Steel, TiCN, Thread Length 40 mm, 75 Percent Thread Drill Size 32.1 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.