Spiral Point Tap, M4-0.7, Metric, 2 Flutes, TiCN
Mfr # 19829
Zoro # G3782482
product price: $13.99
/eaKey Features
Shank Dia.
0.1680mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Size
M4
Tap Style
Spiral Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19829
Zoro #
G3782482
UPC #
4021169284861
Country of Origin
Multiple
Dimensions
Shank Dia.
0.1680mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
53.80mm
Thread Length
9.70mm
Tap Thread Size
M4-0.7
Thread Size
M4x0.7
75% Thread Drill Size
3.40 mm
Pitch Diameter Limit
D11
Details
Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
Metric
Standards
ANSI
Tap Finish
TiCN
Thread Limit
D11
Material Grade - Machining
WP42EG
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Class of Fit
JIS 2
Description
Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 53.8 mm, High Speed Steel, TiCN, Right Hand, Thread Length 9.7 mm, 75 Percent Thread Drill Size 3.40 mm, Thread Limit D11, Class of Fit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.