Zoro Homepage

Spiral Point Tap, M4-0.7, Metric, 2 Flutes, TiCN

  • Mfr # VTSFT6575

  • Zoro # G3796324


product price: $44.39
/ea

Key Features

Shank Dia.
4.50mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Bottoming
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6575
Zoro #
G3796324
UPC #
4050839549160
Country of Origin
United States

Dimensions

Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
63.00mm
Thread Length
11.00mm
Tap Thread Size
M4-0.7
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Standard
Metric
Thread Limit
6H
Class of Fit
6H

Description

Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Cobalt High Speed Steel, TiCN, Thread Length 11 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.