Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M4.5-0.75, Plug, UNF, 2 Flutes, Uncoated

  • Mfr # 13377

  • Zoro # G7698787


product price: $13.10
/ea

Key Features

Shank Dia.
4.93mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13377
Zoro #
G7698787
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M4.5
Overall Length
60.33mm
Pitch Diameter Limit
D4
Tap Thread Size
M4.5-0.75
Thread Length
22.23mm
65% Thread Drill Size
5/32 in
Square Size
0.1520 in
75% Thread Drill Size
#25
Thread Size
M4.5x0.75
55% Thread Drill Size
5/32 in
Shank Length
1 1/2 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Uncoated
List Number
5351/2351
Tap Grouping
Tap
Standards
USCTI 302A
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
5351/2351
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
D4
Primary Material Application ISO Code
P
Thread Pitch
0.75 mm
Secondary Material Application ISO Code
K, M, N
Extended Neck
Yes
Measurement System
Metric
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Primary Material Application
Steel
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M4.5x0.75, Metric, Overall Length 60.33 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.23 mm, 75 Percent Thread Drill Size #25, Thread Limit D4, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.