Zoro Homepage

Spiral Point Tap, M5-0.8, Metric, 2 Flutes, Oxide

  • Mfr # 19820

  • Zoro # G3784573


product price: $16.19
/ea

Key Features

Shank Dia.
0.1940mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Size
M5
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19820
Zoro #
G3784573
UPC #
4021169284717
Country of Origin
Multiple

Dimensions

Shank Dia.
0.1940mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
60.30mm
Tap Thread Size
M5-0.8
Thread Length
12.70mm
Thread Size
M5x0.8
75% Thread Drill Size
4.20 mm
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Oxide
Tap Thread Type
Metric
Standards
ANSI
Thread Direction
Right Hand
Thread Limit
D11
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.3 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D11

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.