Spiral Point Tap, M5-0.8, Metric, 2 Flutes, TiCN
Mfr # 19825
Zoro # G3796071
product price: $16.79
/eaKey Features
Shank Dia.
0.1940mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Size
M5
Tap Style
Spiral Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19825
Zoro #
G3796071
UPC #
4021169284816
Country of Origin
Multiple
Dimensions
Shank Dia.
0.1940mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
60.30mm
Thread Length
12.70mm
Tap Thread Size
M5-0.8
Thread Size
M5x0.8
75% Thread Drill Size
4.20 mm
Pitch Diameter Limit
D4
Details
Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
TiCN
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Material Grade - Machining
WU40EG
Thread Limit
D4
Thread Standard
Metric
Description
Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.3 mm, High Speed Steel, Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.