Zoro Homepage

Spiral Point Tap, M5-0.8, Metric, 2 Flutes, TiCN

  • Mfr # VTSFT6576

  • Zoro # G3785501


product price: $38.69
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Bottoming
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6576
Zoro #
G3785501
UPC #
4050839549344
Country of Origin
United States

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
70.00mm
Tap Thread Size
M5-0.8
Thread Length
12.00mm
Thread Size
M5x0.8
75% Thread Drill Size
4.20 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Standards
DIN 371
Tap Thread Type
Metric
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Standard
Metric
Class of Fit
6H
Thread Limit
6H

Description

Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt High Speed Steel, TiCN, Thread Length 12 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.